Menu Search
Label Tape Identification Tape, 4.00 in. W x 100-ft L Red Tape, Polyester, BBP31/BBP33 Printer
BRADY #B30C-4000-569-RD

Identification Tape, 4.00 in. W x 100-ft L Red Tape, Polyester, BBP31/BBP33 Printer

SKU # 75447321057 Manufacturer Series: BBP31
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Reel
Unable to add item to cart. Please try again.
Tape Type: Identification Tape, Print-On
Material: B-569 Polyester
Tape Color: Red
Tape Width: 4.000 in.
Tape Length: 100-ft
Printer Type: BBP®31, BBP®33, BBP®35, BBP®37

Additional Info: Finish: Gloss