BRADY #B30C-4000-595-BL

Identification Tape, 4.00 in. W x 100-ft L Blue Tape, Vinyl, BBP31/BBP33 Printer

SKU: 75447318298
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Tape Color: Blue
Tape Width: 4.00"
Tape Length: 100-ft
Printer Type: BBP®31, BBP®33, BBP®35, BBP®37
Manufacturer Series: BBP31
Description
Label Tape: Tape Type - Identification Tape, Print-On; Material - B-595 Indoor/Outdoor Vinyl; Tape Color - Blue; Tape Width - 4.00"; Tape Length - 100-ft; Printer Type - BBP®31, BBP®33, BBP®35, BBP®37; Manufacturer Series - BBP31