BRADY #B30C-2250-569-WT

Identification Tape, 2.25 in. W x 100-ft L White Tape, Polyester, BBP31/BBP33 Printer

SKU: 75447321071
Manufacturer Series: BBP31
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tape Type: Identification Tape, Print-On
Material: B-569 Polyester
Tape Color: White
Tape Width: 2.250 in.
Tape Length: 100-ft
Printer Type: BBP?31
Description
Label Tape: Tape Type - Identification Tape, Print-On; Material - B-569 Polyester; Tape Color - White; Tape Width - 2.250 in.; Tape Length - 100-ft; Printer Type - BBP®31, BBP®33, BBP®35, BBP®37; Additional Information - Finish: Gloss; Manufacturer Series - BBP31
Additional Info: Finish: Gloss