Menu Search
BRADY #113120

GlobalMark Identification Tape, 2.25 in. W x 100-ft L Red Tape, Vinyl, GlobalMark Printer

SKU # 75447399787
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Tape Color: Red
Tape Width: 2.25"
Tape Length: 100-ft
Printer Type: GlobalMark