Menu Search
Label Tape Identification Tape, 2.25 in. W x 100-ft L Red Tape, Polyester, BBP31/BBP33 Printer
BRADY #B30C-2250-569-RD

Identification Tape, 2.25 in. W x 100-ft L Red Tape, Polyester, BBP31/BBP33 Printer

SKU # 75447321058 Manufacturer Series: BBP31
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Reel
Unable to add item to cart. Please try again.
Tape Type: Identification Tape, Print-On
Material: B-569 Polyester
Tape Color: Red
Tape Width: 2.250 in.
Tape Length: 100-ft
Printer Type: BBP?31

Additional Info: Finish: Gloss