Menu Search
Label Tape Identification Tape, 2.25 in. W x 100-ft L Blue Tape, Vinyl, BBP31/BBP33 Printer

BRADY #B30C-2250-595-BL

Identification Tape, 2.25 in. W x 100-ft L Blue Tape, Vinyl, BBP31/BBP33 Printer

SKU #75447318299
Manufacturer Series: BBP31
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 100 feet
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Tape Color: Blue
Tape Width: 2.25"
Tape Length: 100-ft
Printer Type: BBP®31, BBP®33, BBP®35, BBP®37