The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
BRADY #XC-1500-595-YL-BK

Identification Tape, 1.50 in. W x 30-ft L, Yellow Tape, Black Print, B-595 Vinyl

SKU # 75447319689 Manufacturer Series: XC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: Yellow
Tape Width: 1.5 in.
Tape Length: 30 ft.
Printer Type: IDXPERT & LABXPERT

Label Tape: Tape Type - Identification Tape, Print-On; Material - B-595 Indoor/Outdoor Vinyl; Print Color - Black; Tape Color - Yellow; Tape Width - 1.50"; Tape Length - 30-ft; Printer Type - IDXPERT & LABXPERT; Additional Information - Label Size: 19.00" (max length) x 1.50". Finish: Gloss; Manufacturer Series - XC

Additional Info: Label Size: 19.00" (max length) x 1.50". Finish: Gloss