Menu Search
BRADY #113153

GlobalMark Identification Tape, 1.125 in. W x 100-ft L Orange Tape, Vinyl, GlobalMark Printer

SKU # 75447399820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Tape Color: Orange
Tape Width: 1.125"
Tape Length: 100-ft
Printer Type: GlobalMark