Menu Search
Label Tape Identification Tape, 1.00 in. W x 30-ft L, Blue Tape, White Print, Vinyl Film
BRADY #XC-1000-595-BL-WT

Identification Tape, 1.00 in. W x 30-ft L, Blue Tape, White Print, Vinyl Film

SKU # 75447319687 Manufacturer Series: XC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 30 feet
Unable to add item to cart. Please try again.
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Print Color: White
Tape Color: Blue
Tape Width: 1.00"
Tape Length: 30-ft
Printer Type: IDXPERT & LABXPERT

Additional Info: Finish: Gloss