Menu Search

BRADY #XC-500-595-WT-BK

Identification Tape, 0.50 in. W x 30-ft L, White Tape, Black Print, B-595 Vinyl

SKU: 75447319675
Manufacturer Series: XC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: White
Tape Width: 0.50"
Tape Length: 30-ft
Printer Type: IDXPERT & LABXPERT
Description
Label Tape: Tape Type - Identification Tape, Print-On; Material - B-595 Indoor/Outdoor Vinyl; Print Color - Black; Tape Color - White; Tape Width - 0.50"; Tape Length - 30-ft; Printer Type - IDXPERT & LABXPERT; Additional Information - Finish: Gloss; Manufacturer Series - XC
Additional Info: Finish: Gloss