Menu Search
BRADY #105909

GlobalMark 105909 Industrial Label Mark Tape, Phosphorescent 4.12 in. W x 50-ft L Tape, GlobalMark, B-526 Phosphorescent

SKU # 75447303450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Industrial Label
Material: B-526 Phosphorescent
Tape Color: Phosphorescent
Tape Width: 4.12 in.
Tape Length: 50-ft
Printer Type: GlobalMark

Label Tape: Tape Type - Industrial Label; Material - B-526 Phosphorescent ; Tape Color - Phosphorescent; Tape Width - 4.12 in.; Tape Length - 50-ft; Printer Type - GlobalMark; Additional Information - Temperature Range: -40 to 140 deg F (-40 to 60 deg C), Surface: Smooth

Additional Info: Temperature Range: -40 to 140 deg F (-40 to 60 deg C), Surface: Smooth