This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
BRADY #55263

Banding Tape 2.00 in. Green

SKU # 75447355263
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Banding Tape
Material: Pressure Sensitive Vinyl
Tape Color: Green
Tape Width: 2.00 in.
Tape Length: 90-ft

Label Tape: Tape Type - Banding Tape; Material - Pressure Sensitive Vinyl; Tape Color - Green; Tape Width - 2.00 in.; Tape Length - 90-ft; Additional Information - Surface: Rough, Smooth, Textured, Adhesive Type: Permanent Acrylic

Additional Info: Surface: Rough, Smooth, Textured, Adhesive Type: Permanent Acrylic