Menu Search
Label Sleeves Thermal Transfer Label, 0.130 in. Min OD, 0.380 in. Max OD, 12-6 AWG, Heat Shrink Polyolefin
PANDUIT #H200X064H1T-2

Thermal Transfer Label, 0.130 in. Min OD, 0.380 in. Max OD, 12-6 AWG, Heat Shrink Polyolefin

SKU # 07498308864
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermal Transfer 2-Sided Printable Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.130 in
Wire OD Max: 0.380 in
Sleeve Height: 0.645 in
Sleeve Width: 2.000 in
Sleeves per Row: 1
Labels/​Package: 500

Additional Info: 3/8" Dia. Military Grade