Menu Search
PANDUIT #H050X034H1T

Thermal Transfer Label, 0.060 in. Min OD, 0.190 in. Max OD, 18-12 AWG, Heat Shrink Polyolefin

SKU # 07498351850 Manufacturer Series: H Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.060 in
Wire OD Max: 0.190 in
Wire Gauge: 18-12 AWG
Sleeve Height: 0.340 in
Sleeve Width: 0.500 in
Sleeves per Row: 4
Labels/​Package: 2000

Additional Info: Temperature range: -67degF to 275degF (-55degC to 135degC )