Menu Search

PANDUIT #H200X025H1T

Thermal Transfer Label, 0.040 in. Min OD, 0.130 in. Max OD, 22-18 AWG, Heat Shrink Polyolefin

SKU: 07498352506
Manufacturer Series: H Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.040 in
Wire OD Max: 0.130 in
Wire Gauge: 22-18 AWG
Sleeve Height: 0.250 in
Sleeve Width: 2.000 in
Sleeves per Row: 1
Labels/Package: 500
Description
Label Sleeves: Type - Thermal Transfer Printable Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.040 in; Wire OD Max - 0.130 in; Wire Gauge - 22-18 AWG; Sleeve Height - 0.250 in; Sleeve Width - 2.000 in; Sleeves per Row - 1; Labels/Package - 500; Additional Information - Temperature range: -67degF to 275degF (-55degC to 135degC ); Manufacturer Model - H
Additional Info: Temperature range: -67degF to 275degF (-55degC to 135degC )