Menu Search
Label Sleeves Thermal Transfer Label, 0.040 in. Min OD, 0.130 in. Max OD, 22-18 AWG, Heat Shrink Polyolefin

PANDUIT #H100X025H1T-B

Thermal Transfer Label, 0.040 in. Min OD, 0.130 in. Max OD, 22-18 AWG, Heat Shrink Polyolefin

SKU #07498351866
Manufacturer Series: H Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: Wire OD Min
Wire OD Max: 0.130 in
Wire Gauge: 22-18 AWG
Sleeve Height: 0.250 in
Sleeve Width: 1.000 in
Labels/Package: 5000

Additional Info: Temperature range: -67degF to 275degF (-55degC to 135degC )