Menu Search
Label Sleeves Label Cassette, 0.170 in. Min OD, 0.500 in. Max OD, 8-1 AWG, Heat Shrink Polyolefin, White
PANDUIT #H100X084H1C

Label Cassette, 0.170 in. Min OD, 0.500 in. Max OD, 8-1 AWG, Heat Shrink Polyolefin, White

SKU # 07498301018 Manufacturer Series: H Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.170 in
Wire OD Max: 0.500 in
Wire Gauge: 8-1 AWG
Sleeve Height: 0.840 in
Sleeve Width: 1.000 in
Labels/​Package: 75

Additional Info: Diameter: 0.500"