Menu Search
BRADY #HX-375-150-WT

PermaSleeve® Wire Marking Sleeve, 0.188 - 0.320 in. OD, 8-4 AWG

SKU # 66282081810
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer 1-Sided Printable Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.188 in.
Wire OD Max: 0.320 in.
Wire Gauge: 8-4 AWG
Sleeve Height: 0.625 in.
Sleeve Width: 1.500 in.
Labels/​Package: 1000

BRADY HX-375-150-WT WIRE MKRTHTB764