Menu Search
THOMAS & BETTS #WES-1112

Dot Matrix Printer Label Sheet, White, Vinyl, Self-Laminating, 1.00x0.50"

SKU # 78621078210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dot Matrix Printer Label Sheet
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 1.00x0.50"
Label Width: 1.000"
Label Length: 1.500"
Labels/​Row: 8
Labels/​Package: 32/Sheet, 25 Sheets

Label Sheets: Type - Dot Matrix Printer Label Sheet; Material - Vinyl, Self-Laminating; Color - White; Print Area WxL - 1.00x0.50"; Label Width - 1.000"; Label Length - 1.500"; Labels/Row - 8; Labels/Package - 32/Sheet, 25 Sheets