Menu Search
PANDUIT #UILJ1

Sheet, Label, 0.240 in. L x 0.680 in. W

SKU # 07498386836 Manufacturer Series: PDL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser/Ink Jet Printer Label Sheet
Material: Non-Adhesive Polyester
Color: White
Label Width: 0.680 in
Label Length: 0.240 in
Labels/​Package: 50

Additional Info: Sheet Size 8.50 in x 11.00 in