Menu Search
Label Sheets Self-Laminating Label, 1.500 in. W x 0.250 in. L Label, Vinyl Cloth, White, 4 Labels/Row

PANDUIT #PDL-41

Self-Laminating Label, 1.500 in. W x 0.250 in. L Label, Vinyl Cloth, White, 4 Labels/Row

SKU #07498398240
Manufacturer Series: PDL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5,000
Type: Dot Matrix Printable Labels
Material: Vinyl Cloth
Color: White
Label Width: 1.500 in
Label Length: 0.250 in
Labels/Row: 4

Additional Info: Web Width: 8.000 in