Menu Search
PANDUIT #PDL-2-10

Self-Laminating Label, 0.50x0.50 in. Print Area, 0.500 in. W x 1.440 in. L Label, White

SKU # 07498399176 Manufacturer Series: PDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dot Matrix Printer Label Sheet
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 1.00x0.50"
Label Width: 1.000"
Label Length: 1.440"
Labels/​Row: 8
Labels/​Package: 10000