Menu Search
Search
PANDUIT #C225X450FJJ

Network/Component Label, 2.250 in. W x 4.500 in. L Label, Polyolefin, White, 3 Labels/Row

SKU # 07498352121 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyolefin
Color: White
Label Width: 2.25 in.
Label Length: 4.5 in.
Labels/​Package: 150

Label Sheets: Type - Laser/Ink Jet Printer Label Sheet; Material - Polyolefin; Color - White; Label Width - 2.250"; Label Length - 4.500"; Labels/Package - 150; Additional Information - Label Style: Die Cut, Temperature Range: -40 to 82degC (-40 to 180degF); Manufacturer Model - C

Additional Info: Label Style: Die Cut, Temperature Range: -40 to 82degC (-40 to 180degF)