Menu Search
PANDUIT #C138X019FJJ

Network/Component Label, 1.380 in. W x 0.190 in. L Label, Polyolefin, White, 5 Labels/Row

SKU # 07498344237 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyolefin
Color: White
Label Width: 1.380"
Label Length: 0.190"
Labels/​Package: 2500

Additional Info: Label Style: Die Cut, Temperature Range: -40 to 82degC (-40 to 180degF)