PANDUIT #S200X225FAL

Laser Printer Label Sheet, White, Polyolefin, Self-Laminating, 2.000 in W x 0.750 in H (50.800 mm W x 19.050 mm H)

SKU: 07498361667
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Laser Printer Label Sheet
Material: Polyolefin, Self-Laminating
Color: White
Print Area WxL: 2.000 in W x 0.750 in H (50.800 mm W x 19.050 mm H)
Label Width: 2.000 in
Label Length: 2.250 in
Labels/Row: 4
Labels/Package: 16/Sheet
Description
Label Sheets: Type - Laser Printer Label Sheet; Material - Polyolefin, Self-Laminating; Color - White; Print Area WxL - 2.000 in W x 0.750 in H (50.800 mm W x 19.050 mm H); Label Width - 2.000 in; Label Length - 2.250 in; Labels/Row - 4; Labels/Package - 16/Sheet