Menu Search
PANDUIT #S100X125FAL

Laser Printer Label Sheet, White, Polyolefin, Self-Laminating, 1.000 in W x 0.380 in H (25.400 mm W x 9.652 mm H)

SKU # 07498361655
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser Printer Label Sheet
Material: Polyolefin, Self-Laminating
Color: White
Print Area WxL: 1.000 in W x 0.380 in H (25.400 mm W x 9.652 mm H)
Label Width: 1.000 in
Label Length: 1.250 in
Labels/​Row: 7
Labels/​Package: 56/Sheet

Label Sheets: Type - Laser Printer Label Sheet; Material - Polyolefin, Self-Laminating; Color - White; Print Area WxL - 1.000 in W x 0.380 in H (25.400 mm W x 9.652 mm H); Label Width - 1.000 in; Label Length - 1.250 in; Labels/Row - 7; Labels/Package - 56/Sheet