You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LJSL5-Y3-2.5

Laser/Ink Jet Self-Laminating Label, 1.00x0.47in. Print Area, 1.000in. W x 1.330in. L

SKU # 07498382453 Manufacturer Series: LJSL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester, Self-Laminating
Color: White
Print Area WxL: 1.00x0.47"
Label Width: 1 in.
Label Length: 1.33 in.
Labels/​Row: 7
Labels/​Package: 2500