Menu Search
Search
PANDUIT #LJSL22-Y3-1

Laser/Ink Jet Self-Laminating Label, 0.80in. Print Area, 1.000in. W x 1.600in. L, White

SKU # 07498384872 Manufacturer Series: LJSL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser Printable Labels
Material: Polyester, Self-Laminating
Color: White
Print Area WxL: 0.80 in
Label Width: 1 in.
Label Length: 1.6 in.
Labels/​Row: 8
Labels/​Package: 2500