Menu Search
Search
PANDUIT #LJSL10-Y3-1

Laser/Ink Jet Printer Label Sheet White Polyester, Self-Laminating

SKU # 07498382458
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester, Self-Laminating
Color: White
Print Area WxL: 1.000 in W x 2.250 in H (25.400 mm W x 57.150 mm H)
Label Width: 1 in.
Label Length: 2.25 in.
Labels/​Row: 8
Labels/​Package: 32/Sheet, 32 Sheets

Label Sheets: Type - Laser/Ink Jet Printer Label Sheet; Material - Polyester, Self-Laminating; Color - White; Print Area WxL - 1.000 in W x 2.250 in H (25.400 mm W x 57.150 mm H); Label Width - 1.000 in; Label Length - 2.250 in; Labels/Row - 8; Labels/Package - 32/Sheet, 32 Sheets; Additional Information - Sheet Size 8.50 in x 11.00 in