Menu Search
Label Sheets Laser/Ink Jet Printer Label Sheet, White, Polyester, Self-Laminating, 1.400 in W x 1.000 in H (35.560 mm W x 25.400 mm H)
PANDUIT #LJSL17-Y3-0.5

Laser/Ink Jet Printer Label Sheet, White, Polyester, Self-Laminating, 1.400 in W x 1.000 in H (35.560 mm W x 25.400 mm H)

SKU # 07498384094
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester, Self-Laminating
Color: White
Print Area WxL: 1.400 in W x 1.000 in H (35.560 mm W x 25.400 mm H)
Label Width: 1.400 in
Label Length: 3.670 in
Labels/​Package: 500

Additional Info: Sheet Size 8.26 in x 11.69 in