Menu Search
PANDUIT #S100X150YFJ

Laser/Ink Jet Printer Label Sheet, Orange, Polyester, Self-Laminating , 1.000 in W x 0.500 in H (25.400 mm W x 12.700 mm H)

SKU # 07498308839
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester, Self-Laminating
Color: Orange
Print Area WxL: 1.000 in W x 0.500 in H (25.400 mm W x 12.700 mm H)
Label Width: 1.000 in
Label Length: 1.500 in
Labels/​Row: 7
Labels/​Package: 42/Sheet, 60 Sheets

Additional Info: Sheet Size 8.50 in x 11.00 in