You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #C788X050Y1J

Laser/Ink Jet Printer Label Sheet, 7.880in. W x 0.500in. L, Polyester, White

SKU # 07498344248 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester
Color: White
Label Width: 7.88 in.
Label Length: 0.5 in.
Labels/​Package: 500

Label Sheets: Type - Laser/Ink Jet Printer Label Sheet; Material - Polyester; Color - White; Label Width - 7.880"; Label Length - 0.500"; Labels/Package - 500; Additional Information - Non-Adhesive, GP6 System Identifier; Manufacturer Model - C

Additional Info: Non-Adhesive, GP6 System Identifier