Menu Search
Label Sheets Laser/Ink Jet Component Label, 8.50x11.00in. Print Area, 7.880in. W x 0.500in. L, Polyester

PANDUIT #PLL-22-PO-1

Laser/Ink Jet Component Label, 8.50x11.00in. Print Area, 7.880in. W x 0.500in. L, Polyester

SKU #07498358339
Manufacturer Series: PLL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Laser Printer Label Sheet
Material: Polyolefin
Color: White
Label Width: 7.880"
Label Length: 0.500"
Labels/Package: 1000

Label Sheets: Type - Laser Printer Label Sheet; Material - Polyolefin; Color - White; Label Width - 7.880"; Label Length - 0.500"; Labels/Package - 1000; Additional Information - Sheet Size 8.50"x11.00"; Manufacturer Model - PLL

Additional Info: Sheet Size 8.50"x11.00"