Menu Search
Label Sheets Ink Jet Printer Label Sheet, White, Polyolefin, Self-Laminating, 2.000 in W x 0.750 in H (50.800 mm W x 19.050 mm H)
PANDUIT #S200X225FAI

Ink Jet Printer Label Sheet, White, Polyolefin, Self-Laminating, 2.000 in W x 0.750 in H (50.800 mm W x 19.050 mm H)

SKU # 07498361666
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Ink Jet Printer Label Sheet
Material: Polyolefin, Self-Laminating
Color: White
Print Area WxL: 2.000 in W x 0.750 in H (50.800 mm W x 19.050 mm H)
Label Width: 2.000 in
Label Length: 2.250 in
Labels/​Row: 4
Labels/​Package: 16/Sheet

Label Sheets: Type - Ink Jet Printer Label Sheet; Material - Polyolefin, Self-Laminating; Color - White; Print Area WxL - 2.000 in W x 0.750 in H (50.800 mm W x 19.050 mm H); Label Width - 2.000 in; Label Length - 2.250 in; Labels/Row - 4; Labels/Package - 16/Sheet