Menu Search
Label Sheets Dot Matrix Printable Labels, White, Vinyl, Self-Laminating, 1.50 in. H

PANDUIT #PDL-124

Dot Matrix Printable Labels, White, Vinyl, Self-Laminating, 1.50 in. H

SKU #07498397618
Manufacturer Series: PDL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Type: Dot Matrix Printable Labels
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 1.50 in. H
Label Width: 1.000 in.
Label Length: 5.940 in.
Labels/Row: 7

Additional Info: Web Width: 9.000 in.