Menu Search
Label Sheets Component Label, 2.750 in. W x 1.250 in. L Label, Polyester, White, 6 Labels/Row
PANDUIT #C275X125YJJ

Component Label, 2.750 in. W x 1.250 in. L Label, Polyester, White, 6 Labels/Row

SKU # 07498309183 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester
Color: White
Label Width: 2.750"
Label Length: 1.250"
Labels/​Package: 1000

Additional Info: Label Style: Die Cut, Temperature Range: -40 to 154degC (-40 to 311degF)