Menu Search
Label Sheets Component Label, 1.600 in. W x 0.200 in. L Label, Polyester, White, 4 Labels/Row

PANDUIT #C160X020YJJ

Component Label, 1.600 in. W x 0.200 in. L Label, Polyester, White, 4 Labels/Row

SKU #07498351809
Manufacturer Series: C Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5,000
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester
Color: White
Label Width: 1.600"
Label Length: 0.200"
Labels/Package: 5000

Additional Info: Label Style: Die Cut, Temperature Range: -40 to 154degC (-40 to 311degF)