Menu Search
Search
PANDUIT #C100X050YJJ

Component Label, 1.000 in. W x 0.500 in. L Label, Polyester, White, 7 Labels/Row

SKU # 07498358157 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester
Color: White
Label Width: 1 in.
Label Length: 0.5 in.
Labels/​Package: 10000

Additional Info: Label Style: Die Cut, Temperature Range: -40 to 154degC (-40 to 311degF)