Menu Search
PANDUIT #C075X025YLJ

Component Label, 0.750 in. W x 0.250 in. L Label, Polyester, Yellow, 9 Labels/Row

SKU # 07498351799 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester
Color: Yellow
Label Width: 0.750"
Label Length: 0.250"
Labels/​Package: 10000

Additional Info: Label Style: Die Cut, Temperature Range: -40 to 154degC (-40 to 311degF)