Menu Search
Label Sheets Component Label, 0.500 in. W x 0.440 in. L Label, Polyester, White, 13 Labels/Row
PANDUIT #C050X044YJJ

Component Label, 0.500 in. W x 0.440 in. L Label, Polyester, White, 13 Labels/Row

SKU # 07498351796 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10,000
Unable to add item to cart. Please try again.
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester
Color: White
Label Width: 0.500"
Label Length: 0.440"
Labels/​Package: 10000

Additional Info: Label Style: Die Cut, Temperature Range: -40 to 154degC (-40 to 311degF)