Menu Search
Label Sheets Self-Laminating Label, 0.80x1.43 in. Print Area, 0.800 in. W x 1.430 in. L Label, White

HELLERMANN TYTON #TAG5L-105

Self-Laminating Label, 0.80x1.43 in. Print Area, 0.800 in. W x 1.430 in. L Label, White

SKU #47002602632
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Laser Printer Label Sheet
Material: Polyester, Self-Laminating
Color: White
Print Area WxL: 0.80x1.43"
Label Width: 0.800"
Label Length: 1.430"
Labels/Row: 8
Labels/Package: 5000

Label Sheets: Type - Laser Printer Label Sheet; Material - Polyester, Self-Laminating; Color - White; Print Area WxL - 0.80x1.43"; Label Width - 0.800"; Label Length - 1.430"; Labels/Row - 8; Labels/Package - 5000