Menu Search
Label Sheets Laser Printable Label, 7.900 in. W x 0.475 in. L Label, Paper, White, 1 Labels/Row

BRADY #LAT-177-124

Laser Printable Label, 7.900 in. W x 0.475 in. L Label, Paper, White, 1 Labels/Row

SKU #66282024562
Manufacturer Series: LAT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1000
Type: Laser Printer Label Sheet
Material: Paper
Color: White
Label Width: 7.900"
Label Length: 0.475"
Labels/Row: 1
Labels/Package: 1000

Label Sheets: Type - Laser Printer Label Sheet; Material - Paper; Color - White; Label Width - 7.900"; Label Length - 0.475"; Labels/Row - 1; Labels/Package - 1000; Additional Information - Application: 110 Block Markers; Manufacturer Model - LAT

Additional Info: Application: 110 Block Markers