Menu Search
Label Sheets Laser Printable Label, 1.00x0.34 in. Print Area, 1.000 in. W x 1.000 in. L Label, White

BRADY #LAT-17-361-2.5

Laser Printable Label, 1.00x0.34 in. Print Area, 1.000 in. W x 1.000 in. L Label, White

SKU #66282029742
Manufacturer Series: LAT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 2,500
Type: Laser Printer Label Sheet
Material: Polyester, Self-Laminating
Color: White
Label Width: 1.000"
Label Length: 1.000"
Labels/Row: 7
Labels/Package: 2500