Menu Search
Label Rolls Thermal Transfer Marker Plate, 1.00x1.80in. Print Area, 1.000in. W x 3.000in. L, Polyester

PANDUIT #M300X100Y7T

Thermal Transfer Marker Plate, 1.00x1.80in. Print Area, 1.000in. W x 3.000in. L, Polyester

SKU #07498371334
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Print Area WxL: 1.00x1.80"
Label Width: 1.000"
Label Length: 3.000"
Labels/Row: 1
Labels/Package: 500/Roll

Additional Info: Material: Non-Adhesive Polyester & Polyolefin. Mounting: 5 Perforated Holes for Cable Ties Or Hook & Loop Ties