Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PANDUIT #C400X300PBT

Thermal Transfer Component Label, 4.000 in. W x 3.000 in. L Label, Paper, White, 1 Labels/Row

SKU # 07498308833 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Paper
Color: White
Label Width: 4 in.
Label Length: 3 in.
Labels/​Row: 1
Labels/​Package: 2500/Roll 3" Core

Additional Info: Temperature Range: -54 to 71 deg C (-65 to 160 deg F), Component Label