Menu Search
Label Rolls Thermal Transfer Component Label, 4.000 in. W x 1.000 in. L Label, Polyester, White
PANDUIT #C400X100YJT

Thermal Transfer Component Label, 4.000 in. W x 1.000 in. L Label, Polyester, White

SKU # 07498353566 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 2,500
Unable to add item to cart. Please try again.
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Label Width: 4.000"
Label Length: 1.000"
Labels/​Row: 1
Labels/​Package: 2500/Roll 3" Core

Additional Info: Temperature Range: -40 to 150 deg C (-40 to 302 deg F), Component Label