Menu Search
PANDUIT #C379X030YPT

Thermal Transfer Component Label, 3.790 in. W x 0.300 in. L Label, Polyester, White

SKU # 07498368081 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Label Width: 3.790"
Label Length: 0.300"
Labels/​Row: 1
Labels/​Package: 2500/Roll 3" Core

Additional Info: Temperature Range: -40 to 150 deg C (-40 to 302 deg F), Component Label