You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #C200X100YPT

Mini-ComĀ® Thermal Transfer Component Label, 2.000 in. W x 1.000 in. L Label, Polyester, White

SKU # 07498367511 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Label Width: 2 in.
Label Length: 1 in.
Labels/​Row: 1
Labels/​Package: 2500/Roll 3" Core

Additional Info: Temperature Range: -40 to 150 deg C (-40 to 302 deg F), Component Label