Menu Search
Label Rolls Thermal Transfer Component Label, 2.000 in. W x 1.000 in. L Label, Polyester, White

PANDUIT #C200X100YJT

Thermal Transfer Component Label, 2.000 in. W x 1.000 in. L Label, Polyester, White

SKU #07498353217
Manufacturer Series: C Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 2,500
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Label Width: 2.000"
Label Length: 1.000"
Labels/Row: 1
Labels/Package: 2500/Roll 3" Core

Additional Info: Temperature Range: -40 to 150 deg C (-40 to 302 deg F), Component Label