PANDUIT #C200X050YJT

Thermal Transfer Component Label, 2.000 in. W x 0.500 in. L Label, Polyester, White

SKU: 07498353216
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Label Width: 2.000"
Label Length: 0.500"
Labels/Row: 1
Labels/Package: 5000/Roll 3" Core
Manufacturer Model: C
Description
Label Rolls: Type - Thermal Transfer Label Roll; Material - Polyester; Color - White; Label Width - 2.000"; Label Length - 0.500"; Labels/Row - 1; Labels/Package - 5000/Roll 3" Core; Additional Information - Temperature Range: -40 to 150 deg C (-40 to 302 deg F), Component Label; Manufacturer Model - C
Additional Info: Temperature Range: -40 to 150 deg C (-40 to 302 deg F), Component Label